3' Ground Post 1.66" OD
Write a Review
|
Questions & Answers (0)
Product Description
Ground Post provides secure and stabel holding power. Post measures 1.66"OD, allowing frames that are 1.90" OD to fit directly over the post.
PRICE
$39.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 1-5/8 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Stake |
| Material | Steel |
| Package Quantity | 1 |
| Color | Steel |
| Manufacturers Part Number | 102676 |
| For Use With | 1.90" OD Pipe |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |