Century 3 Hp Motor 230V 2 Speed for Djayhb0001 Mfr. SDS1302
Write a Review
|
Questions & Answers (0)
Product Description
Volt: 230 Amps: 12/3.7 Frame: 56Z AG Dimension: 10.92"
PRICE
$589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 3 HP |
| Frame | 56Z |
| Hertz | 60 Hz |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 12/3.7 A |
| Manufacturers Part Number | SDS1302 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |