MasterVision 3-in-1 Dry-Erase Calendar Planner Board, 24" X 36", Silver Frame
Write a Review
|
Questions & Answers (0)
Product Description
Functionality times three. This dry-erase calendar planner provides space for lists and a bulletin surface for important cards and notes. Available in two sizes, 18 x 24 inches or 24 x 36 inches, MasterVision's 3-in-1 Board is perfect for a small group work environment where you want to keep the schedule front and center. Super-functional design includes 3 surfaces: a Cork Strip along the bottom for securely pinning cards, notes, or other shared info; an adaptable monthly calendar magnetic dry erase surface that can become any month and keep important dates and events prominent; and a magnetic dry erase notes section that accommodates dry erase markers or magnet holders.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
| Board Size (W x H) | 24 x 36 in |
Product Details
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | Blue |
| Surface Material | Dry Erase Board/Cork Board |
| Style | Calendar |
| Description | Combo Dry Erase/Cork Bulletin/Calendar Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | MB0707186P |
| Magnetic | No |
| Brand | MasterVision |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | TAA Compliant |