Mastervision Ayda Lacquered Steel Magnetic Whiteboard, 36" x 48"
Write a Review
|
Questions & Answers (0)
Product Description
Mastervision Ayda Lacquered Steel Magnetic Whiteboard, 36" x 48"
The MasterVision™ Ayda Magnetic Dry Erase Board is an economic solution designed for frequent use. The magnetic surface resists staining, ghosting and scratches, cleans easily and is protected by a 10 year warranty. Framed in sturdy aluminum, it has an easy 4-corner mounting system that can be positioned either vertically or horizontally - offering versatility when reconfiguring an office or where wall space is limited. Mounting hardware included - Four Corner Screws and Wall Anchors.
The MasterVision™ Ayda Magnetic Dry Erase Board is an economic solution designed for frequent use. The magnetic surface resists staining, ghosting and scratches, cleans easily and is protected by a 10 year warranty. Framed in sturdy aluminum, it has an easy 4-corner mounting system that can be positioned either vertically or horizontally - offering versatility when reconfiguring an office or where wall space is limited. Mounting hardware included - Four Corner Screws and Wall Anchors.
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 2/5 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Painted Steel |
| Style | Whiteboard |
| Mounting Location | Wall Mount |
| Description | Magnetic Steel Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | MA05759214 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 yr |