Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3055649

MPN #: BA9-1006958

Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 30" Bed Width, 20 Gauge

Product Description
Slip roll on top. Press brake in the middle. Shear on the bottom. This 3-in-1 combo machine saves space. The Baileigh SBR-3020 brake shear roller combo is a great choice for small shops with low production runs and one-off projects.
  • 30" working width for manual shear, press brake, and roll.
  • Maximum capacity of 20 gauge mild steel and 16 gauge aluminum for all functions.
  • Slip roll portion has 3 wire grooves.
  • Forms rolls down to 1.54" in diameter.
  • Vertical press brake portion bends up to 90°, so you can make perfect corners.
  • Adjust the camber of the tooling to keep pressure in the middle for a consistent bend across the full width.
  • Press brake portion includes a V die set with corresponding punch die on top to make a 90° bend.
  • Movable fingers on the top beam, ranging from 1" to 10-⅛", can make many box sizes.
  • On the shear portion, a spring-loaded hold-down helps reduce burr on the cut and prevent waste.
  • Hardened and reversible blades stay sharp for longer.
  • Turn the handles 360° to get one full cycle from the slip roll, press brake, or shear.
  • Large handles with grips on both sides allow 2 operators to combine their force and make the machine easier to use.
  • Manual back gauge lets you make repeatable parts without difficulty.
  • Thick steel construction, weighing 340 lbs., gives the machine structural strength and maintains accuracy.
  • Baileigh SBR-3020 brake shear roller combo comes with a 1-year parts warranty.
  • We offer lifetime technical support by phone. Call our team of experienced reps whenever you need help.

Recommended for : Hobbyists, maintenance, and R&D shops.
Looking for a wider shear brake roll? This machine is also available in a 40"-wide version and a 52"-wide model.
Not sure which combination machine is right for you? Call us at 1-920-684-4990 and talk to a Baileigh expert.

PRICE
$1,829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge20 gal/min
Shearing Capacity20 ga
Max Lift of Beam2-1/2IN in

Product Details

StyleVertical
TypeManual
Country of OriginImport
Manufacturers Part NumberBA9-1006958
No Load Speed3600 RPM
BrandBaileigh Industrial