Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055648

MPN #: BA9-1006957

Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 12" Bed Width, 20 Gauge

Product Description
The SBR-1220 is a manual shear, press brake, and slip roll all in one. Great for hobbyists, maintenance, and R&D shops, this combination machine saves space.
  • Maximum capacity of 20 gauge mild steel for all functions.
  • Handles material up to 12" wide, just right for those small jobs.
  • Slip roll portion on top has hardened and polished shafts for long life.
  • Minimum rolling diameter of 1.54".
  • 3 grooves in the roll let you form wire perfectly.
  • Adjustable fingers on the top beam can make boxes of varying sizes with.
  • Press brake portion in the middle gives you a maximum bend angle of 90° for perfect corners.
  • You can tighten or loosen the frame and adjust the camber of the tooling for consistent bending across the material.
  • Shear station uses hardened, reversible blades that stay sharp over a long lifetime of us.
  • Spring-loaded hold-down will save a time and waste when you're shearing.
  • Large, double-sided handles allow 2 operators to apply force.
  • You get one full up-down cycle out of each tool with one 360° turn of the handle.
  • Manual back gauge ensures repeatability on shear and brake projects.
  • Weighs 125 lbs. with a powerful steel frame that maintains accuracy.
  • Covered by a 1-year parts warranty.
  • Comes with lifetime technical support by phone from our team of knowledgeable reps.


PRICE
$859.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge20 gal/min
Shearing Capacity20 ga
Max Lift of Beam2-1/2IN in

Product Details

StyleManual
TypeManual
Country of OriginImport
Manufacturers Part NumberBA9-1006957
No Load Speed3600 RPM
BrandBaileigh Industrial