CanDo® Magneciser® 3 in 1 Rotation/Supination Exerciser
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® Magneciser® vertical 3 in 1 rotation / supination exerciser with height adjustable wall mount offers ultra-quiet magnetic, bi-directional resistance. Adjustable height allows for sitting, standing, or wheelchair access. Unit comes with 3 attachments: for the wrist, shoulder and elbow. Each unit comes with a fully automatic 5-function digital LCD display; speed, elapsed time, calories, distance and scan of all functions. Resistance is controlled by turning the resistance knob. Units use 2 AA batteries (included). Dimensions: 18" x 16" x 19".
PRICE
$699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 16 in |
| Height | 19 in |
| Weight | 35 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pedal Exercisers |
| Display | Automatic 5 Function Digital LCD |
| Color | White |
| Material | Steel |
| Description | Magneciser® 3 in 1 Rotation/Supination Exerciser |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-0715 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |