Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2180454

MPN #: 10-0716

CanDo® Magneciser® Pedal Exerciser with Height Adjustable Wall Mount Bracket

Product Description
The CanDo® Magneciser® pedal exerciser with height adjustable wall mount offers ultra-quiet magnetic, bi-directional resistance. Adjustable height allows for sitting, standing, or wheelchair access. Use for upper body (hand pedaling) and lower body (foot pedaling) exercises. Each unit comes with a fully automatic 5-function digital LCD display; speed, elapsed time, calories, distance and scan of all functions. Resistance is controlled by turning the resistance knob. Units use 2 AA batteries (included). Dimensions: 34" x 15" x 9".

PRICE
$669.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width9 in
Height15 in
Weight38 lbs

Product Details

Assembly RequiredYes
TypePedal Exercisers
DisplayAutomatic 5 Function LCD Screen
ColorWhite
MaterialSteel
DescriptionMagneciser® Pedal Exerciser with Wall Mount Bracket
Package Quantity1
Manufacturers Part Number10-0716
BrandCanDo

Warranty

Warranty1 yr