CanDo® Standard Chair Cycle Pedal Exerciser
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Standard Chair Cycle Pedal Exerciser helps restore muscle strength and coordination to upper and lower extremities. Resistance adjusts with the simple turn of a knob. Use in a bed, chair, wheelchair or on the floor. Ideal for geriatrics and people with impaired balance. Resistance fully adjusts from 0-29 lb (0-13 kg.). Length can be adjusted to accommodate various leg and arm lengths. The rugged construction, versatile function, and ultimate patient benefit make this unit ideal for hospital, nursing home, or clinical settings. Easy set up in minutes! Standard unit has fixed pedals while Deluxe unit has adjustable pedals (Model# 10-0722).
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 24 in |
| Height | 24 in |
| Weight | 14 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pedal Exercisers |
| Color | White |
| Material | Steel |
| Package Quantity | 1 |
| Description | Standard Chair Cycle Pedal Exerciser |
| Manufacturers Part Number | 10-0720 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |