1" A Polypropylene Cam and Groove Adapter x Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
Made of lightweight polypropylene for strength and long lasting durability. Allows for hose connection without need for threading tools, lugs, twisting, springs or snaps for and economical, fast and reliable fitting. Models with locking arms prevent couplers from pulling apart during operation. Equipped with EPDM gasket to eliminate leaking between connections. For use in suction and discharge operations. PSI is 125.
PRICE
$7.20
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Height | 1-3/4 in |
| Weight | 0.2 lbs |
| Size | 1 |
| Coupling Size | 1" |
Product Details
| Type | A |
| Color | Black |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | A Adapter |
| Manufacturers Part Number | 49010405 |
| PSI | 125 psi |
| Brand | Apache Hose & Belting |