3" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum male adapter x male national pipe thread. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. For use on suction / discharge hose applications.
PRICE
$20.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Height | 4-1/4 in |
| Weight | 1 lbs |
| Size | 3 |
| Coupling Size | 3" |
Product Details
| Type | F |
| Color | Silver |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | F Adapter |
| Manufacturers Part Number | 50400260 |
| PSI | 125 psi |
| Brand | Apache Hose & Belting |