Swivel Gasket - 2 In.
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Swivel Gasket, 813-20, 2"
Moon gaskets are constructed of oil-resistant synthetic-rubber with long- lasting, non-aging, non-cracking, adhesive-resistant quality. Gaskets available for swivel, tail, storz, and cam & groove.
Moon gaskets are constructed of oil-resistant synthetic-rubber with long- lasting, non-aging, non-cracking, adhesive-resistant quality. Gaskets available for swivel, tail, storz, and cam & groove.
PRICE
$6.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Swivel |
| Material | Rubber |
| Description | Gasket |
| Color | Black |
| Manufacturers Part Number | 813-20 |
| For Use With | 2" Female Adapters |
| Brand | Moon American |