Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Apache Hose & Belting

Model # :WBB484150

MPN #: 98168225

3" x 50' Mill Wash Down / Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings

Product Description
3" x 50' Mill Wash Down / Discharge Hose Coupled w/ CxE Aluminum Cam & Groove Fittings

Features:

  • 100% polyester single jacket cover
  • Reinforcement will not mildew or decay
  • Weather resistant extruded synthetic rubber lining
PRICE
$435.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Weight14 lbs
Diameter3 in

Product Details

MaterialPolyester
DescriptionHose W/Connections
ColorWhite
Connection StyleAlum C x E Cam & Groove
Manufacturers Part Number98168225
PSI250 psi
BrandApache Hose & Belting