- PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
- Resistant to oils, grease, many chemicals and acids
- Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
- Coupled with CxE aluminum cam & groove fittings with Band-It®clamps
Apache 98138154 6" x 50' Medium Duty PVC Discharge Hose w/CxE Aluminum Cam & Groove Fittings
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$819.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Weight | 10 lbs |
| Diameter | 6 in |
Product Details
| Material | Polyester |
| Description | Hose W/Connections |
| Color | Brown |
| Connection Style | Alum C x E Cam & Groove |
| Manufacturers Part Number | 98138154 |
| PSI | 150 psi |
| Brand | Apache Hose & Belting |