Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB484111

MPN #: 98138063

Apache Hose & Belting PVC Lay Flat Discharge Hose W/ CxE Aluminum Cam & Groove Fittings, 3"W x 25'L

Product Description
3" x 25' PVC Lay Flat Discharge Hose Coupled w/ CxE Aluminum Cam & Groove Fittings

Features:

  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • Coupled with Male x Female aluminum CxE Cam & Groove fittings with Band-It®clamps
PRICE
$99.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight375 lbs
Diameter3 in

Product Details

MaterialPVC
DescriptionHose W/Connections
ColorBlue
Connection StyleAlum C x E Cam & Groove
Manufacturers Part Number98138063
PSI55 psi
BrandApache Hose & Belting