TMX 3-Jaw (2 Piece) Scroll Chuck with Bore, Forged Steel, Plain Back, 12-3/8" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
3-Jaw (2 Piece) Precision Scroll Chuck Forged Steel Body 12in Plain Back, Bore 5.71in, Front & Back Mount, Hard Top & Soft-Long Jaws Included, 315-286-145mm, Two-piece reversible American Standard Tongue and Groove Jaws. Max RPM 1400, Can be used on lathes, rotary tables and welding devices. TMX by Toolmex Made in Europe
PRICE
$5,809.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 103 lbs |
| Chuck Diameter D | 12-3/8 |
| Diameter | 12-3/8 |
Product Details
| Chuck Body Material | Forged Steel |
| Max Speed | 1400 rpm |
| Type | Scroll |
| Number of Pieces | 2 |
| Mount | Back/Front |
| Style | Plain Back |
| Country of Origin | Europe |
| Material | Forged Steel |
| Number of Jaws | 3 |
| Description | Scroll Chuck |
| Manufacturers Part Number | 3-819-1200P |
| Brand | TMX |