TMX A2-20 3-Jaw (2 Piece) Extra Heavy Duty Scroll Chuck, Forged Steel, 14-3/4" Bore, 32" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
3 Jaw, 32" (800 mm actual) Diameter, A2-20, Forged Steel, Extra Heavy Duty, Oil County, Self Centering, Manual Scroll Lathe Chuck, 14.76" Through Hole (Bore), Max Gripping Force 12500 (daN), American Standard Tongue and Grove 2-Piece Hard Jaws, All bearing surfaces are carefully hardened and machined at high tolerances, Aggressive serrations on gripping surfaces for more holding power
PRICE
$36,949.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 992 lbs |
| Chuck Diameter D | 32 |
| Diameter | 32 |
Product Details
| Chuck Body Material | Forged Steel |
| Type | Scroll |
| Max Speed | 764 rpm |
| Number of Pieces | 2 |
| Style | Direct Mount |
| Material | Forged Steel |
| Number of Jaws | 3 |
| Description | Scroll Chuck |
| Manufacturers Part Number | 3-825-3222P |
| Brand | TMX |