3-Jaw 2Pc Rotating Chuck, Steel, MT5, 6"
Write a Review
|
Questions & Answers (0)
Product Description
3-Jaw (2 Piece) Rotating Chuck Steel Body Morse Taper 5 Shank 6in Chuck TMX by Toolmex MADE IN EUROPE.
PRICE
$2,085.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6" |
| MT | 6 lbs |
| Chuck Size | 6 in |
| Diameter | 6" |
Product Details
| Max RPM | 1800 rpm |
| Type | Rotating Steel |
| Number of Pieces | 2 |
| Color | Silver |
| Chuck Type | 3-Jaw Rotating |
| Style | MT5 |
| Country of Origin | Import |
| Morse Taper | MT5 |
| Material | Steel |
| Manufacturers Part Number | 3-860-0600P |
| Brand | TMX |
Warranty
| Warranty | 2 yr |