Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TMX

Model # :WBB3259219

MPN #: 3-866-1200P

TMX™ 3-Jaw (2 Piece) SET-TRU™ Scroll Chuck Forged Steel, 12-3/8" Dia.

Product Description
3-Jaw Super Precision SET-TRU; 12" Forged Steel Body Scroll Chuck with 2-Piece Hard Reversible TMX™ American Tongue and Groove Jaw System hardened to 50 HRC, Plain Back, SET-TRU™ chucks use micro adjustment screws achieving extremely high gripping concentricity, Universal application on machine tool spindles, rotary tables and prismatic fixtures TMX™ by Toolmex Made in Europe (Compare to Bison® Models 3564 & 3565 - series 7-866)

PRICE
$3,125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight138 lbs
Chuck Diameter D12-3/8
Diameter12-3/8

Product Details

Chuck Body MaterialForged Steel
Max Speed2800 rpm
TypeScroll
Number of Pieces2
StylePlain Back
Country of OriginEurope
MaterialForged Steel
Number of Jaws3
DescriptionScroll Chuck
Manufacturers Part Number3-866-1200P
BrandTMX