TMX SET-TRU 6-Jaw (2 Piece) Scroll Chuck, Forged Steel, Plain Back, 19-11/16" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
6-Jaw Super Precision SET-TRU; 20" Forged Steel Body Scroll Chuck with 2-Piece Hard Reversible TMX American Tongue and Groove Jaw System hardened to 50 HRC, Plain Back, SET-TRU chucks use micro adjustment screws achieving extremely high gripping concentricity, Universal application on machine tool spindles, rotary tables and prismatic fixtures TMX by Toolmex Made in Europe (Compare to Bison® Models 3564 & 3565 - series 7-866)
PRICE
$14,779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 396 lbs |
| Chuck Diameter D | 19-11/16 |
| Diameter | 19-11/16 |
Product Details
| Chuck Body Material | Forged Steel |
| Max Speed | 900 rpm |
| Type | Scroll |
| Number of Pieces | 2 |
| Style | Plain Back |
| Country of Origin | Europe |
| Material | Forged Steel |
| Number of Jaws | 6 |
| Description | Scroll Chuck |
| Manufacturers Part Number | 3-868-2000P |
| Brand | TMX |