- High value and lower cost
- One year warranty
- Standard chuck sizes 5" Thru 25"
- Maximum .003" TIR using nominating pinion - thru 12"
- .001" Repeatability using nominating pinion - thru 12"
- Two-piece American Standard tongue and groove jaws
- Hardened scroll
- Three hardened pinions
- Semi steel bodies
3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 10" Dia. - Flat Back - Pratt Burnerd 1034-2000
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$595.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 10 in |
Product Details
| Style | Manual |
| Type | Self-Centering |
| Number of Pieces | 1 |
| Mount | Flat Back |
| Number of Jaws | 3 |
| Description | Self-Centering Universal Iron Body Chuck - Medium Duty |
| Series | Series 342 |
| Manufacturers Part Number | 1034-2000 |
| Brand | Pratt Burnerd |
Warranty
| Warranty | 1 yr |