Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skoda

Model # :WBB2338166

MPN #: 310120

MT4 Skoda Heavy Duty Live Centres, 2860lb. Capacity, 60° Centre Angle, 1-1/2" Centre Diameter

Product Description
Features:

  • 60 degree point
  • Max RPM: 4,000
  • Work Piece Wt.: 2880 lb
  • The rotating spindle is extended right through the tapered shank
  • Two specially designed adjustable needle-roller bearings carry all radial loads
  • A heavy duty ball thrust bearing takes all axial thrust
  • Complete protection of bearings form the ingress of coolant, dirt or swarf is provided by thebuilt-in oil-seal, which also prevents loss of lubricant


PRICE
$395.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style60°
Manufacturers Part Number310120
TypeHeavy Duty
Number of Pieces1
Morse Taper4
BrandSkoda