Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688905

MPN #: 43-13

Kukko 3-Jaw Self Centering Puller, 1.5 Ton Capacity 1/4" To 3-3/16" Open, 3-3/16" Reach

Product Description
For removing small bearings, gears or discs, etc. for tight or difficult-to-access spaces.
  • This handy, space-saving model is particularly suited for vehicle electrical equipment, electrical workshops, compressed air repair processes and other similar applications.
  • The thin pulling hooks are suitable for narrow, difficult-to-access locations.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Thin pulling hooks. Automatic self-centering pulling hooks. The three-arm design ensures that the load is distributed evenly and that the part to be removed is held securely. Mechanical pressure screw. Milled thread treated with special coating. If there is not adequate free space around the part to be removed, we recommend using a 2-jaw puller. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Maximum Load (Metric) 1, 5t
  • Space Below 3/16 "
  • Space Next To It (Metric) 18, 5mm
  • Space Below (Metric) 5mm
  • Spread (Metric) 10 - 80mm
  • Space Next To It 3/4 "
  • Depth (Metric) 80mm
PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3-3/16 in
Weight1 lbs
Spread1/4" - 3-3/16" (3-80mm) in
Reach3-3/16" (80mm) in

Product Details

Type3- Jaw Self Centering Puller
Capacity1.5
Number of Jaws3
DescriptionSeries 43 Universal 3-Jaw Puller With Self-Centering Jaws
Manufacturers Part Number43-13
BrandKukko