Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3192469

Global Industrial™ 3 Level, Extra HD Bulk Storage Rack, Wire Deck, Starter, 60"W x 18"D x 72"H

Product Description
✓ 14-gauge steel uprights & 12-gauge steel beams
✓ Supports up to 2,750 lbs. per shelf
✓ Uprights are cross-braced for added strength and rigidity

The Global Industrial™ 3-Level Extra Heavy-Duty Bulk Storage Rack is a cost-effective solution for efficiently storing and handling substantial loads. Built for lasting durability, this starter unit includes (2) 14-gauge steel uprights that allow easy level adjustments at 2" increments, 12-gauge steel beams with (3) hooks at each end for a positive connection, welded steel base plates, and wire decks for visibility. Thanks to the formed step beam frame, this bulk storage rack is able to support up to 2,750 lbs. per shelf, which is almost twice the capacity per level when compared to standard bulk racks. Designed to withstand rigorous use in demanding environments, this unit is ideal for warehouses, manufacturing facilities, distribution centers, and more.

  • Includes safety pins for secure beam installation
  • Welded base plates anchor to the floor for added stability
  • Beams attach to frame without the need for tools
  • Can accommodate an optional caster kit for mobility
  • PRICE
    $339.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    339.95
    Buy 2 units - 5 units
    325.95Save $14.00 (4%)
    Buy 6+ units
    309.95Save $30.00 (9%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth18 in
    Height72 in
    Mounting Hole Diameter5/16 in

    Product Details

    Assembly RequiredYes
    TypeStarter
    Shelf Capacity2750 lbs
    ColorGray
    Number of Levels3
    MaterialSteel
    Manufacturers Part NumberB3192469
    Shelf MaterialWire Deck
    BrandGlobal Industrial