Lyon® 3 Level, Heavy Duty Bulk Storage Rack, Steel Deck, Add On, 72"W x 36"D x 60"H
Write a Review
|
Questions & Answers (0)
Product Description
Bulk Storage Rack, Add-On Heavy Duty, 72"W x 36"D x 60"H, 3 Levels, Solid Decking, 1900 lb Per Level, 14 ga Steel, Dove Gray
PRICE
$585.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 60 in |
Product Details
| Type | Add-On |
| Shelf Capacity | 1900 lbs |
| Color | Gray |
| Country of Origin | USA |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DD67303D |
| Shelf Material | Steel Deck |
| Brand | Lyon |