NPS® Seated Choral Riser Configuration, 3 Level, Polydeck Floor, 504"L x 108"W x 24"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The NPS® Portable PolyDeck Stage Configuration is the reliable and affordable choice for your school performances and assemblies. Users are supported by a heavy-duty, 16-gauge steel, black powder-coated frame. The premium 3/4 inch thick plywood deck is durable and features a firmly-affixed PolyDeck surface. Legs are constructed with 14-gauge steel tubing and feature simple and safe spring-loaded locking mechanisms allowing for quick set-up assembly and folds up easily for manageable portable storage. The stage offers a secure weight capacity of over 200 lbs. per square foot. High-impact plastic glides will ensure floors are protected from damage. Firmly welded ganging devices let users combine equal-height stages to create a large single stage platform or assemble different sizes to create choral or band riser configurations. This set includes 14-gauge guardrails for extra safety. Ships fully assembled.
PRICE
$18,585.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 504 in |
| Width | 108 in |
| Height | 24 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Stage Package |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | SCRC36P |
| Top Material | Polydeck |
| Brand | National Pubic Seating |
Warranty
| Warranty | 10 yr |