Satco 90-463 3 Light Cluster Socket
|
Questions & Answers (0)
Product Description
1-3/4-in. 1/8 IP Threaded Bottom Bracket with 5/8-in. Nipple
PRICE
$10.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8" IPS Threaded, 1-3/4" Top/Bottom Bracket, 5/8" Nipple |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | Black |
| Terminal | Screw |
| Manufacturers Part Number | 90-463 |
| Leads | 8" AWM B/W Leads 105°C |
| Base Type | E26 Medium |
| Brand | Satco |