Satco 80-1797 3 Light Candelabra Cluster
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Cap | 1/8IPS |
| Mounting Location | 1/8" IPS Cap |
| Color | Yellow |
| Terminal | 8 ft SPT-2 Gold Wire |
| Manufacturers Part Number | 80-1797 |
| Base Type | Candelabra |
| Brand | Satco |
Related Products
The gold tone finish of the Sara chandelier gives off a modern and luxurious feel. This five arm fixture features candelabra based sockets (E12) and glass cylinder shades with a gold tone band. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Use with traditional incandescent chandelier bulbs or energy efficient LED Edison style bulbs (60 watts max, bulbs not included). Dimmable when used with dimmable bulbs and a compatible dimmer. The 42" down rod has four sections that can be removed individually to ...
2G11 Lamp Support Clips -Clear Vertical Clip UV Stable Polycarbonate Panel Thickness .023 - .039 (0.58 -0.99) Max. Including paint 1 1/8-in. H x 7/8-in. W
The satin nickel and black finish of the Rotondo chandelier creates a luxurious and modern atmosphere for your home or business. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. The six clear glass shades house medium base sockets (E26). Use with Edison A19 filament or Edison LED bulbs (40 watts max, not included). Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality. Modern Style: This elegant fixture will perfectly match up your modern house style, and will make ...
2G11 Lamp Support Clips - Clear Horizontal Clip UV Stable Polycarbonate Panel Thickness .023 - .039 (0.58 -0.99) Max. Including paint 1-1/4-in. H x 15/8-in. W
Ambiate Talia Trio 3-Light Cluster Pendant Fixture with clear glass shades will bring a style-conscious lighting solution to your home with this multi-pendant fixture. Four individual drum-shaped glass shades provide evenly spread light while perched on a black linear bar. This fixture puts out the perfect amount of light for the perfect ambiance. This versatile piece enhances any room in your home. Ideal for kitchen islands, dining areas Features: Four Light Pendant: This four-light multi-pendant has a bold and beautifully crafted style that is sure to be a fantastic addition to your ...