Features
BOSCH® 3" Metal Cutting T-Shank Jigsaw Blade, T118G, 36 TPI, 5-Piece - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Bosch 3" Metal Cutting T-Shank Jigsaw Blade, T118G, 36 TPI, 5-Piece
FeaturesFor use in sheet metal 17-26 gauge and very thin ferrous and non-ferrous metals 1/64 In. to 3/64 In. Works in Bosch and others t-shank and combination t-u shank jig saws Wavy set and milled teeth
Features
PROMOTIONAL PRICE
$35.25 Sold in packages of 5 / $7.05 ea
was $117.50Save $82.25 (70%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Blade Height | 0.30 in |
| Blade Thickness | 0.04 in |
| Working Length | 2-5/8" |
Product Details
| Type | Basic For Metal |
| Cut Type | Straight Cuts |
| Tooth Design | Wavy Set And Milled |
| TPI | 36 |
| Material | High Speed Steel |
| Package Quantity | 5 |
| Description | Metal Cutting T-Shank Jigsaw Blade |
| Manufacturers Part Number | T118G |
| Brand | Bosch |