Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137206

MPN #: JS365

Bosch Top-Handle Jig Saw, 6.5 Amp, Blue

Product Description
The Bosch JS365 Top-Handle Jig Saw provides plenty of power coupled with outstanding handling and accuracy. Finish carpenters and kitchen and bath installers will appreciate the powerful 6.5 Amp motor and variable-speed control, making this saw an excellent choice for curve-cutting. A dial on the back of the tool controls the maximum speed; the accelerator trigger regulates the operating speed. This jig saw is engineered with a precision-machined plunging mechanism and low-vibration design, delivering enhanced accuracy and extremely smooth operation. Also, it was designed with soft grip areas for solid handling. The sturdy die-cast aluminum footplate includes a steel insert and on-board storage of bevel hex key. The JS365's multidirectional blade clamp delivers superior grip of T-shank blades (but it does not accept U-shank blades). The tool less T-shank blade-change system affords fast blade insertion and removal. It has a dust blower (with an on/off switch) for max cut-line visibility.

Features:
  • Material - High Density Plastic
  • Precision-machined plunging mechanism and low-vibration design
  • Ergonomic top handle with soft-grip areas provides a solid, comfortable grip
  • Ambidextrous lock-on button for steady long cuts and user comfort and control
PRICE
$189.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width3-1/2
Height8-1/8
Weight5 lbs
Cord Length8 ft
Size10"L X 3-1/2"W X 8-1/10"H

Product Details

TypeKit
Number of Pieces1
Variable SpeedYes
Corded/CordlessCorded
ColorBlue
Amperage6.5 A
For Use WithWood
StyleTop Handle
Case TypeHard Plastic Case
Voltage120 V
MaterialPlastic
BrandBosch