DeWalt® 10 TPI Laminate Down Cutting HSC T-Shank Jig Saw Blade, 4"L, Pack of 2 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
2 Pack, 4-in, 10 TPI, T-shank Laminate Down Cutting jig saw blade, reinforced tooth design protects the teeth from damage and stays sharper longer, side chip path helps to quickly remove debris and clear the channel for cleaner and smoother cuts, T-shank design fits all Bosch and DEWALT jig saws.
PRICE
$38.00 Sold in packages of 5 / $7.60 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 2-5/8 |
| Height | 1/8 |
| Max Cut Diameter | 4 in |
Product Details
| TPI | 10 |
| Material | Steel |
| Package Quantity | 5 |
| Color | Silver |
| For Use With | Jig Saws |
| Brand | DeWalt |