BOSCH® Jig Saw - Top Handle (7.2 Amp) w/ Case
|
Questions & Answers (0)
Product Description
The Bosch JS572EK Top-Handle Jig Saw provides excellent cut precision, thanks to the innovative Precision Control™ II double-roller system. This construction minimizes blade deflection for true, exact cuts. Woodworkers and kitchen and bath installers are among the many user groups that will appreciate the best-in-class 7.2 Amp motor and variable-speed control. This jig saw is an excellent choice for curve-cutting and scallop-cutting and other cuts in a wide array of materials. Built with an aluminum gearbox with an insulated cover, this jig saw has a state-of-the art counterbalancing mechanism for low vibration and Constant Response circuitry for consistent speed under load. It has a large die-cast aluminum footplate with tool-free adjustment for fast-and-easy bevel adjustments. It also has LED lighting and a dust blower for max cut-line visibility. The jig saw has a toolless blade-change system. The multidirectional blade clamp provides superior grip of T-shank blades (Bosch jig saws do not accept U-shank blades).
PRICE
$339.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.19 |
| Weight | 5 lbs |
Product Details
| Type | Kit |
| Corded/Cordless | Corded |
| Color | Blue |
| Amperage | 7.2 A |
| No Load Speed | 800 - 3,000 |
| Bevel Capacity | 45 |
| Capacity in Wood | 6.3 |
| Style | Top Handle |
| Voltage | 120 V |
| Material | Composite |
| Description | Top Handle Jig Saw |
| Manufacturers Part Number | JS572EK |
| Strokes/Min | 3000 |
| Brand | Bosch |
Warranty
| Warranty | 1 Year Limited |