Baldor-Reliance 50 Hertz Motor, EM3615T-57, 3 PH, 5 HP, 1450 RPM, 230/400 Volts, TEFC, 184T Frame
Write a Review
|
Questions & Answers (0)
Product Description
Some applications require NEMA motors which operate on true 50 Hz power. Where this 50 Hz power is all that is available, these NEMA motors are designed to be used at rated voltages with tolerance of ± 15% on voltage.
PRICE
$1,439.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 101 |
| Opposite End Bearing Size | 6205 |
| Drive End Bearing Size | 6206 |
Product Details
| Power Factor | 75 |
| Bearing Opp Drive End | 6205 |
| Drive End Flange | Standard |
| KVA Code | K |
| IP Code | 54 |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | EM3615T-57 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 5 HP |
| Frame | 184T |
| Hertz | 50 Hz |
| Design Code | B |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/400 V |
| Full Load Efficiency | 88.4 |
| Nameplate RPM | 1450 rpm |
| Full Load Amps | 13.8/8 A |
| Duty | Continuous |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1401-1500 rpm |