Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391699

MPN #: EM3554T-5

Baldor-Reliance 3-Phase Motor,EM3554T-5,1.5 HP,1760 RPM,145T Frame,Foot Mount,TEFC,575V

Product Description
Baldor-Reliance 3-Phase Motor, EM3554T-5, 1.5 HP, 1760 RPM, 145T Frame, Foot Mount, TEFC, 575 Volts

Some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 Hp to 50 Hp in TEFC, and 1 Hp to 100 Hp in ODP. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Application(s)
  • Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
PRICE
$1,069.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39
Opposite End Bearing Size6203
Dimension C13.29 in
Drive End Bearing Size6205

Product Details

Power Factor73
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3554T-5
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 1/2 HP
Frame145T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency86.5
Nameplate RPM1760 rpm
Full Load Amps1.8 A
DutyContinuous
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm