- Designed to fit hydraulic cylinders on most farm and construction equipment
- Fits gland nuts from 2" to 6" diameter pin to pin
- Reversible to fit 1/4" and 5/16" diameter pinholes
- Accommodates A3/4" Drive Ratchet Or Breaker Bar
- High-grade materials ensure quality performance over the lifetime of the tool
- Replacement pins OTC204928 are available separately
- Not included Related Product: OTC7463 Small Universal Gland Wrench
- Not included Related Product: OTC885 Adjustable Hook Spanner Wrench
- Not Included Related Product: OTC7458 Bosch Nozzle Socket
OTC Adjustable Gland Nut Wrench, Carbon Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Drive Size | 3/4 in |
| Diameter | 2 - 6 in |
Product Details
| Type | Gland Nut Wrench |
| Material | Carbon Steel |
| Description | Adjustable Gland Nut Wrench |
| Color | Black |
| Manufacturers Part Number | 1266 |
| Brand | OTC |