RollerLite 3-Piece Dralon Woven Fabric Tiny White Touch Kit, 12/Case - 3MT0KIT
Write a Review
|
Questions & Answers (0)
Product Description
Tiny Touch-it-Up Kit includes (1) Mo-Tech Dralon® woven fabric 3" x 1/4" nap mini roller assembly inside a black plastic paint tray. Mo-Tech Dralon® woven fabric and kits are perfect for small projects such as touch-ups. Use on smooth surfaces with all paints and stains.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 1-3/4 in |
| Height | 7-1/4 in |
| Weight | 0.1 lbs |
| Nap | 1/4" |
| Size | 3" |
Product Details
| Type | 3-Piece |
| Frame | 1 |
| Number of Rollers | 1 |
| Number of Trays | 1 |
| Material | Dralon Woven Fabric |
| Description | Tiny White Touch Kit |
| Wall Type | Smooth |
| Package Quantity | 12 |
| Manufacturers Part Number | 3MT0KIT |
| Brand | RollerLite |