Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3160706

MPN #: 36305

Jackson Safety® Uncoated Fiberglass Welding Blanket, 6'W x 8'H, 18 oz. Fabric, White

Product Description
Features:
  • This uncoated fiberglass welding blanket is made with low irritating yarns to prevent itch
  • Measures 6 Ft. wide x 8 Ft. high x 0.028 In. thick
  • Weighs 18 Oz. per square yard
  • Blanket includes grommets that allow easy hanging in vertical applications
  • Features a 1000°F working temperature ideal for welding, insulation, and jacketing applications
  • All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance
  • Established in 1933,Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries


PRICE
$48.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6
Height8 ft
Thickness0.028
Fabric Weight per Square Yard18

Product Details

TypeWelding Blanket
MaterialFiberglass
Package Quantity1
ColorWhite
Manufacturers Part Number36305
BrandJackson Safety

Compliance & Certifications

CertificationsANSI/FM 4960, California State Fire Marshall Code Approved, NFPA 701