Hiland 3 Piece Patio Set, 24''L x 27''H Table & 2 Chairs, Dark Brown Wicker
Write a Review
|
Questions & Answers (0)
Product Description
Create a welcoming outdoor space for sharing drinks and hors d'oeuvres with this three-piece patio bistro set! Measuring 27''H x 24''D x 24''W overall, the round bistro table features a 5mm-thick tempered glass tabletop with braided wicker border, while a tubular metal trestle base includes four round feet. Founded on a tubular aluminum frame, each matching armchair features a resin wicker back and seat, fixed arms, and four slanted legs. best of all, this set folds for effortless storage. Chair Size - W21.8" x D25.2" x H37. Assembly required.
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 lbs |
| Seat Width | 24 in |
| Seat Depth | 24 in |
| Seat Height | 37 in |
| Table Width | 24 in |
| Table Height | 27 in |
| Table Length | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Bistro Set |
| Number of Pieces | 3 |
| Frame Color Family | Brown |
| Color | Dark Brown |
| Cushion Included | No |
| Number of Seats | 2 |
| Seat Color Family | Dark Brown |
| Material | Resin |
| Table Top Material | Glass |
| Frame Material | Steel |
| Manufacturers Part Number | AW-085 |
| Seat Material | Resin |
| Shape | Square |
| Brand | Hiland |
Warranty
| Warranty | 1 Year |