Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB3129456

MPN #: TLH-073SQ-037BN2-GG

Flash Furniture Lila 3 Piece Square Glass Metal Table w/ Stack Chairs, Dark Brown

Product Description
Table and chair set designed for indoor and outdoor use, set includes table and 4 chairs designed for commercial and residential use.

Features:
  • Square Table: Top Size: 28" Square, 5mm Thick Glass, 1.375" Edge Top, Decorative Black Rattan Edge Band
  • Black Powder Coat Finish, Protective Plastic Floor Glides
  • Table Size: 28"W x 28"D x 28"H, Base Size: 25.5"W
  • Stackable Cafe Chair: 352 lb. Weight Capacity, Stacks up to 23 Chairs High
  • Cross Braces provide extra stability, Lightweight Design
  • Curved Brown Rattan Back and Seat, Integrated Arms, Black Powder Coated Frame Finish
  • Chair Size: 21.75"W x 23.5"D x 28.5"H
  • Back Size: 11.5"W x 13.5"H, Seat Size: 16.5"W x 15"D x 17"H
PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity352 lbs
Weight38 lbs
Seat Width16-1/2 in
Seat Depth15 in
Seat Height17 in
Table Width28 in
Table Height28 in
Table Length28 in

Product Details

Assembly RequiredYes
Number of Pieces3
Frame Color FamilyBlack
StackableYes
MaterialAluminum/Glass/Metal/Plastic
Manufacturers Part NumberTLH-073SQ-037BN2-GG
CollectionLila
ShapeSquare
BrandFlash Furniture
TypeBistro Set
ColorBrown
Table Top Color FamilyClear
Cushion IncludedNo
StyleContemporary
Number of Seats2
Chair Frame MaterialMetal
Seat Color FamilyDark Brown
Table Top MaterialGlass
Frame MaterialMetal
Seat MaterialRattan

Warranty

Warranty1 Year