Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2334521

MPN #: TLH-073SQ-037BN4-GG

Flash Furniture® Square Glass Outdoor Dining Table Set w/ 4 Rattan Stack Chairs, Dark Brown

Product Description
Arrange your perfect outdoor space with this glass table set. This set will enhance your bistro, cafe, restaurant, hotel or home patio space. The rippled designer glass top has a smooth surface for keeping items level. The rattan edge band adds just the right touch to set it apart. The lightweight chair features a curved back, and a comfortable rattan seat. For easy storing and cleaning purposes these chairs stack up to 23 chairs high. This set was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this set will complete the look.

Set Includes Table and 4 Chairs. Designed for Indoor and Outdoor Use. Designed for Commercial and Residential Use.

Table Features:

  • Top Size: 28" Round
  • 5mm Thick Glass
  • 1.375" Edge Top
  • Decorative Dark Brown Rattan Edge Band
  • Black Powder Coat Finish
  • Protective Plastic Floor Glides
  • Table Size: 28"W x 28"D x 28"H
  • Base Size: 25.5"W
Chair Features:

  • 352 lb. Weight Capacity
  • Stacks up to 23 Chairs High
  • Lightweight Design
  • Curved Back
  • Dark Brown Rattan Seat and Back
  • Integrated Arms
  • Cross Braces provide extra stability
  • Black Powder Coated Frame Finish
  • Plastic Floor Glides
  • Chair Size: 21.75"W x 23.5"D x 28.5"H
  • Back Size: 11.5"W x 13.5"H
  • Seat Size: 16.5"W x 15"D x 17"H


PRICE
$355.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight52 lbs
Seat Width16-1/2 in
Seat Depth15 in
Seat Height17 in
Table Width28 in
Table Height28 in
Table Length28 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilyBlack
MaterialGlass/Metal/Rattan
Manufacturers Part NumberTLH-073SQ-037BN4-GG
ShapeSquare
BrandFlash Furniture
TypeDining Set
ColorBrown
Table Top Color FamilyClear
Cushion IncludedNo
Number of Seats4
Chair Frame MaterialMetal
Seat Color FamilyDark Brown
Table Top MaterialGlass
Frame MaterialMetal
Seat MaterialRattan

Warranty

Warranty5 Years Limited/2 years Parts