Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tarter Farm & Ranch

Model # :WBB2000540

MPN #: LRWK

Tarter Farm & Ranch 3-Point Landscape Rake Wheel Kit LRWK - Yellow

Product Description
Features:
  • Rake used for smoothing, raking, or contouring soil surfaces
  • Rotates a full 360° with 5 forward and 5 reverse settings to be pulled or pushed
  • Standard units work efficiently up to 25-35 HP on 540 RPM tractors (depending on rake size)
  • Replaceable high carbon curved tines
  • Use with or without wheel kit
  • Wheels allow several points of adjustment for varying heights above grade
  • Category 1 quick-hitch hookup (Cat. 1 pins included)
  • Durable and corrosion-resistant powder coat finish
NOTE: This unit can be fitted with optional wheel kit.

NOTE: Wheels allow several points of adjustment for varying heights above grade.

PRICE
$505.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width10 in
Height12 in
Weight62 lbs

Product Details

Assembly RequiredNo
RPM540 rpm
TypeLandscape Rake Wheel Tractor Implement
ColorYellow
For Use With25-35 HP Tractors
Wheel TypeAdjustable Wheels
Category Type1
FinishCorrosion-Resistant Powder Coat Finish
Hitch TypeCategory I Quick-Hitch Hookup (Cat. I Pins Included)
Description3-Point Tractor Equipment
Manufacturers Part NumberLRWK
BrandTarter Farm & Ranch