Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2453024

MPN #: EA-SKGB-72

Skid Steer Grab Bucket - 73" Wide

Product Description
Skid Steer Grab Bucket EA-SKGB-72 is a great tool for landscaping and other residential operations. With a simple attachment, the bucket can be in place and ready to use almost immediately. Constructed of steel, the grab bucket shows long lasting strength throughout use. With the help of the leading edge and two over the top arms, this unit is perfectly designed for clearing brush and overgrown shrubbery. The open grate style bottom allows debris and other loose material to fall through, leaving only the intended objects in the bucket.

Note: Since this product is designed for "Grabbing" as opposed to "Holding" material, the most critical dimension is the Opening Dimension which equals 55-5/16".Note: Product has a tolerance of +/- ¼".

PRICE
$3,097.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$3097.00
Buy 2 units
$2799.00Save $298.00 (10%)
Buy 3+ units
$2715.00Save $382.00 (12%)
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-5/16 in
Width73 in
Height30-1/8 in
Weight879 lbs
Thickness3/8 in
Opening Height50-5/16 in

Product Details

Assembly RequiredNo
TypeSkid Steer Grab Bucket
ColorBlack
MaterialSteel
Manufacturers Part NumberEA-SKGB-72
BrandVestil

Warranty

Warranty90 days