Model # :WBB1507232
MPN #: 80112701
Behlen Country 3-Point Spreader Tractor Attachment, Steel, 850 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
3-Point Spreader features a seamless one piece hopper with a 900 Lb. capacity (dependent on product), available in both steel and corrosion resistant Poly. This PTO driven spreader includes an in-hopper agitator and spreads up to 46', with directional spreading available.
The Limited Warranty is restricted to farming applications only.
The Limited Warranty is restricted to farming applications only.
PRICE
$1,019.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 34 in |
| Height | 12 in |
| Weight Capacity | 900 lbs |
| Weight | 135 lbs |
Product Details
| Assembly Required | No |
| Type | Fertilizer Spreader Tractor Attachment |
| Color | Red |
| Style | 46' Directional Spread Capable |
| Material | Steel |
| Description | 3-Point Tractor Equipment |
| Package Quantity | 1 |
| Manufacturers Part Number | 80112701 |
Warranty
| Warranty | 1 yr |