Model # :WBB1507361
MPN #: 80110050YEL
Behlen Country 5' Rotary Cutter
Write a Review
|
Questions & Answers (0)
Product Description
5' Medium Duty Taper Back Rotary Cutter Implement 40HP Shear Bolt
Rotary Cutter is ready to handle the challenges of cutting brush up to 2.25" in diameter, pasture maintenance, grass, and shredding crop residue as well as road right-of-way maintenance. Quick assembly. Long-lasting, UV resistant powder coat finish. 40 HP Series is Category 1 hitch capable. Adjustable, laminated puncture resistant rear wheel. One of the heaviest decks in the industry. It takes on the abuse. Cut in confidence with 6-1/2" deep sides to hold in debris. Premium 24-1/2" x 3-1/2" wide heat treated, U.S. made forged blades for longer life. Category 1 pins included with purchase. Ideal for frequent stops and starts, each rotary cutter comes complete with a heavy duty cast iron 540 RPM shear bolt gear box.
The Limited Warranty is restricted to farming applications only.
Rotary Cutter is ready to handle the challenges of cutting brush up to 2.25" in diameter, pasture maintenance, grass, and shredding crop residue as well as road right-of-way maintenance. Quick assembly. Long-lasting, UV resistant powder coat finish. 40 HP Series is Category 1 hitch capable. Adjustable, laminated puncture resistant rear wheel. One of the heaviest decks in the industry. It takes on the abuse. Cut in confidence with 6-1/2" deep sides to hold in debris. Premium 24-1/2" x 3-1/2" wide heat treated, U.S. made forged blades for longer life. Category 1 pins included with purchase. Ideal for frequent stops and starts, each rotary cutter comes complete with a heavy duty cast iron 540 RPM shear bolt gear box.
The Limited Warranty is restricted to farming applications only.
PRICE
$2,449.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 80 in |
| Height | 24 in |
| Weight | 677 lbs |
| Blade Size | 5' Deck; 3 Blades in |
Product Details
| Assembly Required | No |
| RPM | 540 rpm |
| Type | Rotary Cutter Tractor Implement |
| Horsepower | 40 HP |
| Blade Rotation Degrees | 360 Rotation ° |
| Color | Yellow |
| For Use With | 20-50 HP Tractors |
| Wheel Type | Laminated Puncture Resistant Rear Wheel |
| Style | Medium Duty |
| Category Type | 1 |
| Material | Steel |
| Hitch Type | 3-pt. |
| Description | 3-Point Tractor Equipment |
| Package Quantity | 1 |
| Blade Type | Forged |
| Manufacturers Part Number | 80110050YEL |
Warranty
| Warranty | 1 yr |