Hose Couplers
Availability
Size
Material
Brand
PSI
Special Price
Length
Height
Type
Color
Price
Related Products
1" Polypropylene Camlock Fitting - Female Coupler x FPT Thread Replace Old, Worn Out Or Broken Camlock Ends And Couplers. These Camlock fittings are made of impact resistant polypropylene that is great for nylon transfer pumps and general purpose water pumps. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
1-1/4" Polypropylene Camlock Fitting - Male Barb x Female Coupler Thread Replace Old, Worn Out Or Broken Camlock Ends And Couplers. These Camlock fittings are made of impact resistant polypropylene that is great for nylon transfer pumps and general purpose water pumps. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
1-1/2" Aluminum Camlock Fitting - Male Coupler x FPT Thread Replace Old, Worn Out Or Broken Camlock Ends And Couplers. Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Features: Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive. Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs. Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings WP is not a USP Class VI material and is not lot traceable. Temperature Range -9°F to 150°F (66°C). Pressure 125 psi at 70°F.
1" Aluminum Camlock Fitting - Male Barb x Male Coupler Thread Replace Old, Worn Out Or Broken Camlock Ends And Couplers. Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.