The 357 Preschool Table is made with durable polyethylene planks with 1-1/16" O.D.framework. Seats are 9" x 36" planks and table tops are 19" x 36".This table is portable and comes with Green Planks and a Galvanized Frame.
3' Preschool Polyethylene Picnic Table w/ Galvanized Frame, Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$705.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 45 in |
| Height | 20 in |
| Seat Height | 12 in |
| Table Width | 19 in |
| Table Length | 36 in |
Product Details
| Type | Kids Picnic Table |
| Frame Color Family | Silver |
| Color | Green |
| Cushion Included | No |
| Material | Plastic |
| Frame Material | Steel |
| Manufacturers Part Number | 357 |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | UltraPlay |