SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 3.0 Qt (2.8 L) Saute Pan

Vollrath® 3.0 Qt (2.8 L) Saute Pan

Item #: WBB208307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Vollrath® Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 5 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 5 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 3 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 3 Qt. - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Comfortable hollow handles that stay cool. Mirror finish - great look and easy clean-up. Oven and dishwasher safe. Rounded lip makes pouring easy and adds strength where it counts. Permanently bonded, 1/4" (6.6 cm) thick bottom layer made of aluminum and stainless steel for even heating and exceptional durability. Limited lifetime warranty. NSF Certified. 9-3/8" diameter. 3 quart capacity.

Weights & Dimensions

  • Depth 2-1/2 in
  • Diameter 9-3/8 in

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material 18-8 (EU-18-10) Stainless Steel
  • Manufacturers Part Number 47745
  • Capacity 3 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 3.0 Qt (2.8 L) Saute Pan

Vollrath® 3.0 Qt (2.8 L) Saute Pan

Item #: WBB208307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant