Model # :WBB1604017
MPN #: BSN28559
3 Ring Label Hold Binder, 1" Capacity, 11"x8-1/2", Black
|
Questions & Answers (0)
Product Description
Sparco™ 3 Ring Label Hold Binder, 1" Capacity, 11"x8-1/2", Black
Nonlocking Letter Size Vinyl Three-Ring Binder offers a suede-like finish with vinyl sealed over stiff board. Provides pockets inside front and back covers. Quality three round-ring metals feature double opening/closing boosters. Binder includes label holder on spine.
Nonlocking Letter Size Vinyl Three-Ring Binder offers a suede-like finish with vinyl sealed over stiff board. Provides pockets inside front and back covers. Quality three round-ring metals feature double opening/closing boosters. Binder includes label holder on spine.
PRICE
$4.56
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 8-1/2 in |
| Binder Ring Size | 1" |
Product Details
| Type | Binder |
| Binder Material | Suede Finish Vinyl |
| Binder Ring | Round Ring |
| Binder Style | Non-View Binders |
| Package Quantity | 1 |
| Description | 3 Ring Label Hold Binder |
| Color | Black |
| Manufacturers Part Number | BSN28559 |