Cardinal® XtraLife ClearVue Non-Stick Slant-D Ring Binder, 3 Rings, 2" Capacity, 11" x 8.5"
Write a Review
|
Questions & Answers (0)
Product Description
Cardinal® XtraLife® ClearVue Binders withstand frigid temperatures. Even in extremely cold weather, covers are guaranteed not to split or tear for three years. Slant-D® rings with nickel triggers hold 25% more sheets than standard round rings. Binders feature ClearVue covers for a customized front, back and spine. PVC free.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Back Cover Insert Size | 8-1/2 x 11 |
| Binder Ring Size | 2" |
| Binder Sheet Size | 8-1/2 x 11 |
| Front Cover Insert Size | 8-1/2 x 11 |
| Spine Size | 2 1/2 x 11 1/2 |
Product Details
| Type | Binder |
| Color | White |
| Inside Pockets | One Back, One Front |
| Percent Recycled Content | 0.55 |
| Percent Pre Consumer Recycled Content | 0.03 |
| Inserts | Front Cover |
| Binder Ring | Slant Ring |
| Number of Fasteners | 3 |
| Binder Style | View Binders |
| Description | XtraLife ClearVue Non-Stick Binder |
| Package Quantity | 1 |
| Manufacturers Part Number | 26320 |
| Sheet Capacity | 540 |
| Percent Post Consumer Recycled Content | 0.03 |
| Brand | Cardinal |