Baumgartens® 3 Ring Magazine/Catalog Organizer Strips, Clear, 12/Pk
|
Questions & Answers (0)
Product Description
Baumgartens 3 Ring Magazine/Catalog Organizer Strips, Clear, 12/Pk
Magazine/Catalog Organizer Strips allow you to insert magazines or catalogs into three-ring binders without punching holes. Slip magazines or catalog through the slot in the holder until it reaches its spine, and then place in binder. Special design uses no adhesive.
Magazine/Catalog Organizer Strips allow you to insert magazines or catalogs into three-ring binders without punching holes. Slip magazines or catalog through the slot in the holder until it reaches its spine, and then place in binder. Special design uses no adhesive.
PRICE
$9.90
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-5/8 in |
| Height | 9-1/2 in |
| Thickness/Grade | Standard |
Product Details
| Type | Accessory |
| Punched/Unpunched | Punched |
| Material | Polypropylene |
| Package Quantity | 12/PK |
| Description | 3 Ring Magazine / Catalog Organizer Strips |
| Color | Clear |
| Manufacturers Part Number | JT9000 |
| Accessory Type | Hole/Sheet Reinforcement |
| Brand | Baumgartens |